Zoro Homepage

Polyester Round Eye & Eye Lifting Sling - 18' (White)

  • Mfr # PRS6EE-18

  • Zoro # G703162354


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye
Vertical Hitch Capacity
16,800 lb
Basket Hitch Capacity
33,600 lb
Choker Hitch Capacity
13,400 lb
Color Code
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS6EE-18
Zoro #
G703162354
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Diameter
1.4 in
Eye Length
16 in

Details

Sling Type
Eye and Eye
Vertical Hitch Capacity
16,800 lb
Basket Hitch Capacity
33,600 lb
Choker Hitch Capacity
13,400 lb
Color Code
White
Sling Material
Polyester
Item
Round Lifting Sling

Description

Polyester Round eye & eye Lifting Sling 18' White Lifting Sling

Specifications
  • Vertical Capacity: 16,800 lbs.
  • Basket Capacity: 33,600 lbs.
  • Choker Capacity: 13,400 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.