Zoro Homepage

Polyester Round Eye & Eye Lifting Sling - 22' (Red)

  • Mfr # PRS5EE-22

  • Zoro # G703162033


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,560 lb
Diameter
1.3 in
Sling Material
Nylon and Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS5EE-22
Zoro #
G703162033
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
22 ft
Diameter
1.3 in
Eye length
14 in

Details

Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,560 lb
Sling Material
Nylon and Polyester

Description

Polyester Round eye & eye Lifting Sling 22' Red Lifting Sling

Specifications
  • Vertical Capacity: 13,200 lbs.
  • Basket Capacity: 26,400 lbs.
  • Choker Capacity: 10,560 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.