Zoro Homepage

Polyester Round Eye & Eye Lifting Sling - 24' (Orange)

  • Mfr # PRS13EE-24

  • Zoro # G303162150


product price: $1,857.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS13EE-24
Zoro #
G303162150
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
24 ft
Diameter
3-3/4 in
Eye Length
18 in

Details

Sling Type
Eye and Eye
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Color Code
Orange
Sling Material
Polyester
Standards
ASME B30.9; OSHA
Item
Round Lifting Sling

Description

Lightweight polyester construction makes eye-and-eye slings easy to handle, while the lack of stretch offers excellent load control.
The internal polyester yarns are protected by a polyester jacket that's reinforced with an extremely durable wear pad in the middle. The resulting design has an eye on each end, so it can be used in a vertical, choker, or basket hitch.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 90,000 lbs.
  • Basket Capacity: 180,000 lbs.
  • Choker Capacity: 72,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.