Zoro Homepage

Polyester Round Eye & Eye Lifting Sling - 7' (Green)

  • Mfr # PRS2EE-7

  • Zoro # G503161847


product price: $69.25
/ea

Key Features

Sling Type
Eye and Eye
Vertical Hitch Capacity
5300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4200 lb
Color Code
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS2EE-7
Zoro #
G503161847
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
7 ft
Diameter
0.8 in
Eye Length
10 in

Details

Sling Type
Eye and Eye
Vertical Hitch Capacity
5300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4200 lb
Color Code
Green
Sling Material
Polyester
Item
Round Lifting Sling

Description

Polyester Round eye & eye Lifting Sling 7' Green Lifting Sling

Specifications
  • Vertical Capacity: 5,300 lbs.
  • Basket Capacity: 10,600 lbs.
  • Choker Capacity: 4,200 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.