Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Round Eye & Eye Lifting Sling - 8' (Orange)

  • Mfr # PRS13EE-8

  • Zoro # G703162163


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Sling Length
8 ft
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Diameter
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS13EE-8
Zoro #
G703162163
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Diameter
3.75 in
Eye length
18 in

Details

Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Sling Material
Nylon and Polyester

Description

Lightweight polyester construction makes eye-and-eye slings easy to handle, while the lack of stretch offers excellent load control.
The internal polyester yarns are protected by a polyester jacket that's reinforced with an extremely durable wear pad in the middle. The resulting design has an eye on each end, so it can be used in a vertical, choker, or basket hitch.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 90,000 lbs.
  • Basket Capacity: 180,000 lbs.
  • Choker Capacity: 72,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.