Zoro Homepage

Polyester Round Eye & Eye Lifting Sling - 8'

  • Mfr # PRS10EE-8

  • Zoro # G303161863


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye
Vertical Hitch Capacity
40,000 lb
Basket Hitch Capacity
80,000 lb
Choker Hitch Capacity
32,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS10EE-8
Zoro #
G303161863
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Diameter
2-1/2 in
Eye Length
18 in

Details

Sling Type
Eye and Eye
Vertical Hitch Capacity
40,000 lb
Basket Hitch Capacity
80,000 lb
Choker Hitch Capacity
32,000 lb
Color Code
Orange
Sling Material
Polyester
Item
Round Lifting Sling
Standards
ASME B30.9; OSHA

Description

Load-bearing polyester yarns are protected by a polyester jacket that's reinforced with a rugged wear pad. The resulting design has a loop on each end, which allows it to be used in all of the major hitch types: choker, basket, and vertical.
Lightweight and easy to handle, the polyester fabrications also make the sling stretch very little for excellent load control.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 53,000 lbs.
  • Basket Capacity: 80,000 lbs.
  • Choker Capacity: 32,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.