Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stamped 2" D-Ring

  • Mfr # DR61

  • Zoro # G7351568


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Finish
Zinc Plated
Working Load Limit
3333 lb
Width
2 in
Breaking Strength
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR61
Zoro #
G7351568
UPC #
840086910677
Country of Origin
China

Dimensions

Width
2 in

Details

Item
D-Ring
Finish
Zinc Plated
Working Load Limit
3333 lb
Breaking Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.