Zoro Homepage

Straight Bolt-On Stake Pocket

  • Mfr # SP18

  • Zoro # G7346135


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

For Use With
2 x 4 Lumber; Steel Stake Posts
Material
Steel
Width
6-1/2 in
Type
Straight
Attachment Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP18
Zoro #
G7346135
UPC #
840086904515
Country of Origin
China

Dimensions

Width
6-1/2 in

Details

Item
Stake Pocket
For Use With
2 x 4 Lumber; Steel Stake Posts
Material
Steel
Type
Straight
Attachment Type
Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.