
Tarp, Black, PVC Coated Polyester
Mfr # LST20166-BLK
Zoro # G7357700
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
PVC Coated Polyester
Tarp Finished Width
20 ft
Fabric Weight
14 oz
Water Resistant/Waterproof
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LST20166-BLK
Zoro #
G7357700
UPC #
840086921888
Country of Origin
Multiple
Dimensions
Tarp Finished Width
20 ft
Width
20 ft
Length
16 ft
Details
Color
Black
Tarp Material
PVC Coated Polyester
Item
Tarp
Fabric Weight
14 oz
Water Resistant/Waterproof
Waterproof
Material
PVC Coated Polyester
Features
6 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings on Ends, 3 Rows of D Rings on Sides; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.