Zoro Homepage

Thumb Ratchet for 1" Webbing

  • Mfr # RAT16

  • Zoro # G7345496


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

For Use With
1 in Webbing
Working Load Limit
500 lb
Width
1 in
Breaking Strength
1500 lb
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAT16
Zoro #
G7345496
UPC #
840086901781
Country of Origin
Multiple

Dimensions

Width
1 in

Details

Item
Thumb Ratchet
For Use With
1 in Webbing
Working Load Limit
500 lb
Breaking Strength
1500 lb
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.