Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Down Chain Assembly 1/2" x 20' w/ Clevis Grab Hooks - Grade 80

  • Mfr # TC122080

  • Zoro # G7354255


product price: $317.74
/ea
Free Shipping & Returns

Key Features

Working Load Limit
12,000 lb
Grade
80
Finish
Painted
Standards
NACM; ASTM
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC122080
Zoro #
G7354255
UPC #
840086935397
Country of Origin
United States

Dimensions

Length
20 ft
Size
1/2 in

Details

Item
Tie Down Chain Assembly
Working Load Limit
12,000 lb
Grade
80
Finish
Painted
Standards
NACM; ASTM
Includes
Clevis Grab Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.