Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Down Chain Assembly 5/8" x 10' w/ Clevis Grab Hooks - Grade 100

  • Mfr # TC5810100

  • Zoro # G7357466


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
22,600 lb
Grade
100
Includes
Clevis Grab Hooks
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC5810100
Zoro #
G7357466
UPC #
840086921475
Country of Origin
United States

Dimensions

Length
10 ft
Size
5/8 in

Details

Item
Tie Down Chain Assembly
Working Load Limit
22,600 lb
Grade
100
Includes
Clevis Grab Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.