
Tie Down Chain Assembly 5/8" x 25' w/ Clevis Grab Hooks - Grade 80
Mfr # TC582580
Zoro # G7357387
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
18,100 lb
Grade
80
Finish
Painted
Size
5/8 in
Includes
Clevis Grab Hooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC582580
Zoro #
G7357387
UPC #
840086921499
Country of Origin
United States
Dimensions
Length
25 ft
Size
5/8 in
Details
Item
Tie Down Chain Assembly
Working Load Limit
18,100 lb
Grade
80
Finish
Painted
Includes
Clevis Grab Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.