Zoro Homepage

Tie Down Strap, E-Track, Yellow

  • Mfr # 5312SEF-Y

  • Zoro # G7364560


product price: $12.69
/ea

Key Features

Overall Length
12 ft
Overall Width
2 in
Color
Yellow
Includes
Tag with Working Load Limit, Wide Handle Interior Ratchet
Standards
WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5312SEF-Y
Zoro #
G7364560
UPC #
840086900760
Country of Origin
China

Dimensions

Overall Length
12 ft
Overall Width
2 in
Cargo Tie Down Length
12 ft
Cargo Tie Down Width
2 in

Details

Item
Tie Down Strap
Color
Yellow
Includes
Tag with Working Load Limit, Wide Handle Interior Ratchet
Standards
WSTDA
Working Load Limit
1,467 lb
For Use With
Van Trailers and Snap Into Series E Track
End Type
E-Track
Breaking Strength
4,400 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Material
Yellow Zinc/Steel
Cargo Tie Down Material
Polyester
Cargo Tie Down End Type
Spring E-Track
Item - Cargo Tie Downs
Ratchet Strap
End Material
Steel, Zinc
Tie Down Material
Polyester
Tensile Strength
6,000 lb/in

Description

Tie Down Strap, Working Load Limit 1,467 lb, Color Yellow, End Type E-Track, Tensile Strength 6,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Overall Length 12 ft, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Zinc, Product Type Tie Down Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.