Zoro Homepage

Tow Dolly Basket Strap with Twisted Snap Hooks

  • Mfr # WNTH03

  • Zoro # G7348530


product price: $35.15
/ea

Key Features

Width
2 in
Color
Yellow
Working Load Limit
3333 lb
End Type
Twisted Flat Snap Hook
Breaking Strength
12,000 lb (Webbing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNTH03
Zoro #
G7348530
UPC #
840086904997
Country of Origin
Multiple

Dimensions

Width
2 in

Details

Item
Tow Dolly Basket Strap
Color
Yellow
Working Load Limit
3333 lb
End Type
Twisted Flat Snap Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.