Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Strap with Swivel Hooks and Adjustable Rubber Blocks

  • Mfr # WNTH22

  • Zoro # G7351857


product price: $35.99
/ea

Key Features

Width
2 in
Material
Polyester
Color
Yellow
Includes
Adjustable Rubber Blocks
Working Load Limit
2200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNTH22
Zoro #
G7351857
UPC #
840086902511
Country of Origin
Multiple

Dimensions

Width
2 in

Details

Item
Wheel Strap
Material
Polyester
Color
Yellow
Includes
Adjustable Rubber Blocks
Working Load Limit
2200 lb
End Type
Swivel J Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
6600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.