Zoro Homepage

Wheel Strap with Swivel Hooks & Ratchet

  • Mfr # WNTH21

  • Zoro # G7351750


product price: $29.89
/ea

Key Features

Width
2 in
Color
Yellow
Working Load Limit
2200 lb
Breaking Strength
12,000 lb
Assembly Strength
6600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNTH21
Zoro #
G7351750
UPC #
840086902481
Country of Origin
Multiple

Dimensions

Width
2 in

Details

Color
Yellow
Working Load Limit
2200 lb
Breaking Strength
12,000 lb
Assembly Strength
6600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.