Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Strap with Wire Hooks & 3 Rubber Blocks

  • Mfr # WNR5111WHRB

  • Zoro # G7349650


product price: $35.89
/ea

Key Features

Width
2 in
Material
Polyester
Color
Yellow
Includes
(3) Rubber Blocks
Working Load Limit
3333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNR5111WHRB
Zoro #
G7349650
UPC #
840086902450
Country of Origin
Multiple

Dimensions

Width
2 in

Details

Item
Wheel Strap
Material
Polyester
Color
Yellow
Includes
(3) Rubber Blocks
Working Load Limit
3333 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
10,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.