Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1" x 16' - Domestic

  • Mfr # SW2-1-16-D

  • Zoro # G703161975


product price:  $2,079.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sling Length
16 ft
Sling Capacity @ 30 Degrees
9.8 ton
Sling Capacity @ 45 Degrees
14 ton
Sling Capacity @ 60 Degrees
17 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2-1-16-D
Zoro #
G703161975
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft

Details

Sling Capacity @ 30 Degrees
9.8 ton
Sling Capacity @ 45 Degrees
14 ton
Sling Capacity @ 60 Degrees
17 ton

Description

Manufactured with quality Crosby® hardware.
Two-leg, USA- made lifting sling is fitted with latched alloy eye hooks to make attaching and detaching quick and secure.
Thimbles on the eye loops and Flemish splicing provides efficiency and strength; manufactured with an attached metal tag displaying capacity, care, and instruction information.

Specifications
  • 30 Degree Capacity: 9.8 ton
  • 45 Degree Capacity: 14 ton
  • 60 Degree Capacity: 17 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.