Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/4" x 12' - Domestic

  • Mfr # SW2-34-12-D

  • Zoro # G703162156


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Sling Length
12 ft
Sling Capacity @ 30 Degrees
5.6 ton
Sling Capacity @ 45 Degrees
7.9 ton
Sling Capacity @ 60 Degrees
9.7 ton
Number of Sling Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2-34-12-D
Zoro #
G703162156
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft

Details

Sling Capacity @ 30 Degrees
5.6 ton
Sling Capacity @ 45 Degrees
7.9 ton
Sling Capacity @ 60 Degrees
9.7 ton
Number of Sling Legs
2
Item
Wire Rope Sling
Includes
Eye Hooks

Description

Manufactured with quality Crosby® hardware.
Two-leg, USA- made lifting sling is fitted with latched alloy eye hooks to make attaching and detaching quick and secure.
Thimbles on the eye loops and Flemish splicing provides efficiency and strength; manufactured with an attached metal tag displaying capacity, care, and instruction information.

Specifications
  • 30 Degree Capacity: 5.6 ton
  • 45 Degree Capacity: 7.9 ton
  • 60 Degree Capacity: 9.7 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.