Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/4" x 18' - Domestic

  • Mfr # SW3-34-18-D

  • Zoro # G303161993


product price: $1,739.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sling Length
18 ft
Sling Capacity @ 30 Degrees
8.4 ton
Sling Capacity @ 45 Degrees
12 ton
Sling Capacity @ 60 Degrees
15 ton
Number of Sling Legs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3-34-18-D
Zoro #
G303161993
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft

Details

Sling Capacity @ 30 Degrees
8.4 ton
Sling Capacity @ 45 Degrees
12 ton
Sling Capacity @ 60 Degrees
15 ton
Number of Sling Legs
3
Includes
Eye Hooks
Item
Wire Rope Sling

Description

Manufactured with quality Crosby® hardware.
Triple-leg, USA- made wire rope sling is fitted with three latched alloy eye hooks for quick and secure attaching and detaching.
Manufactured with thimbled eyes and Flemish splicing for efficiency and strength. An attached metal tag displays capacity, care, and instruction information.
Need a custom length, different type of hook, thimble, or other hardware? Call our sales team to discuss sling options or to place an order.

Specifications
  • 30 Degree Capacity: 8.4 ton
  • 45 Degree Capacity: 12 ton
  • 60 Degree Capacity: 15 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.