Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 7/8" x 20' - Domestic
- Mfr # SW3-78-20-D
- Zoro # G103161902
product price:
$
2,600.99
/ea
Key Features
Sling Length
20 ft
Sling Capacity @ 30 Degrees
11 ton
Sling Capacity @ 45 Degrees
16 ton
Sling Capacity @ 60 Degrees
20 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW3-78-20-D
- Zoro #
- G103161902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sling Length
- 20 ft
Details
- Sling Capacity @ 30 Degrees
- 11 ton
- Sling Capacity @ 45 Degrees
- 16 ton
- Sling Capacity @ 60 Degrees
- 20 ton
Description
Manufactured with quality Crosby® hardware.
Triple-leg, USA- made wire rope sling is fitted with three latched alloy eye hooks for quick and secure attaching and detaching.
Manufactured with thimbled eyes and Flemish splicing for efficiency and strength. An attached metal tag displays capacity, care, and instruction information.
Need a custom length, different type of hook, thimble, or other hardware? Call our sales team to discuss sling options or to place an order.
- 30 Degree Capacity: 11 ton
- 45 Degree Capacity: 16 ton
- 60 Degree Capacity: 20 ton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.