
Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 5' - Domestic
Mfr # SW4-58-5-D
Zoro # G203162250
product price: $1,156.99
/eaKey Features
Sling Length
5 ft
Sling Capacity @ 30 Degrees
7.8 ton
Sling Capacity @ 45 Degrees
11 ton
Sling Capacity @ 60 Degrees
14 ton
Number of Sling Legs
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW4-58-5-D
Zoro #
G203162250
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
5 ft
Details
Sling Capacity @ 30 Degrees
7.8 ton
Sling Capacity @ 45 Degrees
11 ton
Sling Capacity @ 60 Degrees
14 ton
Item
Wire Rope Sling
Number of Sling Legs
4
Includes
Eye Hooks
Description
Manufactured with quality Crosby® hardware.
Made in the USA 4-leg lifting sling has alloy eye hooks with latches for quick and secure attaching and detaching. Thimbled eyes and Flemish splicing offer both efficiency and strength.
Manufactured with an attached metal tag displays capacity, care, and instruction information.
- 30 Degree Capacity: 7.8 ton
- 45 Degree Capacity: 11 ton
- 60 Degree Capacity: 14 ton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.