Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 7/8" x 18' - Domestic

  • Mfr # SW4-78-18-D

  • Zoro # G003162474


product price:  $3,435.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sling Length
18 ft
Sling Capacity @ 30 Degrees
15 ton
Sling Capacity @ 45 Degrees
21 ton
Sling Capacity @ 60 Degrees
26 ton
Includes
Eye Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW4-78-18-D
Zoro #
G003162474
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft

Details

Sling Capacity @ 30 Degrees
15 ton
Sling Capacity @ 45 Degrees
21 ton
Sling Capacity @ 60 Degrees
26 ton
Item
Wire Rope Sling
Includes
Eye Hooks
Number of Sling Legs
4

Description

Manufactured with quality Crosby® hardware.
Made in the USA 4-leg lifting sling has alloy eye hooks with latches for quick and secure attaching and detaching. Thimbled eyes and Flemish splicing offer both efficiency and strength.
Manufactured with an attached metal tag displays capacity, care, and instruction information.

Specifications
  • 30 Degree Capacity: 15 ton
  • 45 Degree Capacity: 21 ton
  • 60 Degree Capacity: 26 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.