Zoro Homepage

Wire Rope Sling - Single Leg - 1-1/2" x 18' - Domestic

  • Mfr # SW1-112-18-D

  • Zoro # G203161994


product price: $1,125.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sling Length
18 ft
Vertical Hitch Capacity
21 ton
Basket Hitch Capacity
42 ton
Choker Hitch Capacity
16 ton
Sling Capacity @ 30 Degrees
21 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1-112-18-D
Zoro #
G203161994
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft

Details

Vertical Hitch Capacity
21 ton
Basket Hitch Capacity
42 ton
Choker Hitch Capacity
16 ton
Sling Capacity @ 30 Degrees
21 ton
Sling Capacity @ 45 Degrees
30 ton
Sling Capacity @ 60 Degrees
37 ton
Item
Wire Rope Sling
Number of Sling Legs
1

Description

Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.

Specifications
  • Vertical Capacity: 21 ton
  • Basket Capacity: 42 ton
  • Choker Capacity: 16 ton
  • 30 Degree Capacity: 21 ton
  • 45 Degree Capacity: 30 ton
  • 60 Degree Capacity: 37 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.