Zoro Homepage

Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic

  • Mfr # SW1-12-3-D

  • Zoro # G303162303


product price: $34.25
/ea

Key Features

Sling Length
3 ft
Vertical Hitch Capacity
2.5 ton
Basket Hitch Capacity
5.1 ton
Choker Hitch Capacity
1.9 ton
Sling Capacity @ 30 Degrees
2.5 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1-12-3-D
Zoro #
G303162303
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft

Details

Vertical Hitch Capacity
2.5 ton
Basket Hitch Capacity
5.1 ton
Choker Hitch Capacity
1.9 ton
Sling Capacity @ 30 Degrees
2.5 ton
Sling Capacity @ 45 Degrees
25 ton
Sling Capacity @ 60 Degrees
31 ton
Item
Wire Rope Sling
Number of Sling Legs
1

Description

Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.

Specifications
  • Vertical Capacity: 2.5 ton
  • Basket Capacity: 5.1 ton
  • Choker Capacity: 1.9 ton
  • 30 Degree Capacity: 2.5 ton
  • 45 Degree Capacity: 25 ton
  • 60 Degree Capacity: 31 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.