Zoro Homepage

Wire Rope Sling - Single Leg - 3/8" x 16' - Domestic

  • Mfr # SW1-38-16-D

  • Zoro # G803162094


product price: $66.49
/ea

Key Features

Sling Length
16 ft
Vertical Hitch Capacity
1.4 ton
Basket Hitch Capacity
2.9 ton
Choker Hitch Capacity
1.1 ton
Sling Capacity @ 30 Degrees
1.4 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1-38-16-D
Zoro #
G803162094
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
16 ft

Details

Vertical Hitch Capacity
1.4 ton
Basket Hitch Capacity
2.9 ton
Choker Hitch Capacity
1.1 ton
Sling Capacity @ 30 Degrees
1.4 ton
Sling Capacity @ 45 Degrees
2 ton
Sling Capacity @ 60 Degrees
2.5 ton
Item
Wire Rope Sling
Number of Sling Legs
1

Description

Manufactured with quality Crosby® hardware.
Quality USA-made single leg sling is manufactured with mechanical Flemish eye splicing to maximize efficiency and strength.
Includes metal tag displaying capacity, care, and instructional information.

Specifications
  • Vertical Capacity: 1.4 ton
  • Basket Capacity: 2.9 ton
  • Choker Capacity: 1.1 ton
  • 30 Degree Capacity: 1.4 ton
  • 45 Degree Capacity: 2 ton
  • 60 Degree Capacity: 2.5 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.