Zoro Homepage

2-3/4inX25 YDS. H&L P040 PURPLE

  • Mfr # 999105

  • Zoro # G512335505


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Overall Length
25 yd
Overall Width
2-3/4 in
Grit
P40
Backing Material
Film
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999105
Zoro #
G512335505
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
25 yd
Overall Width
2-3/4 in

Details

Grit
P40
Backing Material
Film
Color
Purple
Additional Information
Hook and Loop Attachment

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.