Zoro Homepage

2-3/4inx25 yds. psa 400 grit gold roll

  • Mfr # 87116

  • Zoro # G012335241


product price: $35.59
/ea

Key Features

Overall Length
25 yd
Overall Width
2-3/4 in
Abrasive Material
Paper
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87116
Zoro #
G012335241
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 yd
Overall Width
2-3/4 in

Details

Abrasive Material
Paper
Grit
P400
Color
Gold

Description

Gold Pro ABRASIVESoffers this economy line of paperbacked abrasives featuring good quality at an aggressive price. GOLD PRO's multi-layer construction combines sharp, precise grains with ultra-durable backing and a specialized coating to consistently ac

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.