Zoro Homepage

2-3/4inX25 YDS. VAC. H&L P150 PURPLE

  • Mfr # 999109

  • Zoro # G712307005


product price: $65.85
/ea

Key Features

Plastic Width
2-3/4 in
Plastic Length
25 yd
Plastic Color
Purple
Material Type
Film
Performance Tier
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999109
Zoro #
G712307005
UPC #
-
Country of Origin
Unknown

Dimensions

Plastic Width
2-3/4 in
Plastic Length
25 yd
Grit Size
P150

Details

Item
Hook and Loop Attachment
Plastic Color
Purple
Material Type
Film
Performance Tier
Best

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.