Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 IN. HOOK AND LOOP 2000 GRIT5, 25PK

  • Mfr # 82422

  • Zoro # G712334513


product price: $42.99
/pk 25, $1.72/ea

Key Features

Disc Diameter
6 in
Disc Attachment Type
Hook and Loop
Disc Backing Material
Paper
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82422
Zoro #
G712334513
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in

Details

Grit
P2000
Disc Attachment Type
Hook and Loop
Disc Backing Material
Paper
Color
Gold

Description

25 6in HOOK AND LOOP 2000 GRIT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.