Zoro Homepage

6in hook and loop 150 grit gold paper, 50PK

  • Mfr # 82409

  • Zoro # G012334671


product price: $31.59
/pk 50, $0.63/ea

Key Features

Disc Diameter
6 in
Disc Backing Material
Paper
Disc Attachment Type
Hook and Loop
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82409
Zoro #
G012334671
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
6 in

Details

Grit
P150
Disc Backing Material
Paper
Disc Attachment Type
Hook and Loop
Color
Gold

Description

USC ABRASIVESoffers this economy line of paperbacked abrasives featuring good quality at an aggressive price. GOLD PRO's multi-layer construction combines sharp, precise grains with ultra-durable backing and a specialized coating to consistently achieve Special anti-clog coating extends product performance, Premium, bonded grains efficiently deliver fast, smooth results, latex paper is ideal for wet and dry sanding

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.