
6in hook and loop 180 grit g, 50PK
Mfr # 82410
Zoro # G712334629
product price: $31.59
/pk 50, $0.63/eaKey Features
Disc Diameter
6 in
Disc Backing Material
Paper
Color
Gold
Disc Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82410
Zoro #
G712334629
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
6 in
Details
Grit
P180
Disc Backing Material
Paper
Color
Gold
Disc Attachment Type
Hook and Loop
Description
USC ABRASIVESoffers this economy line of paperbacked abrasives featuring good quality at an aggressive price. GOLD PRO's multi-layer construction combines sharp, precise grains with ultra-durable backing and a specialized coating to consistently achieve Special anti-clog coating extends product performance, Premium, bonded grains efficiently deliver fast, smooth results, latex paper is ideal for wet and dry sanding
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.