
6in psa 100 grit gold, 100PK
Mfr # 80607
Zoro # G112334199
product price: $48.35
/pk 100, $0.48/eaKey Features
Discs per Roll
100
Color
Gold
Diameter
6 in
Attachment Type
PSA
Coat Type
Anti-Clog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80607
Zoro #
G112334199
UPC #
-
Country of Origin
China
Dimensions
Diameter
6 in
Details
Grit
P100
Discs per Roll
100
Color
Gold
Attachment Type
PSA
Coat Type
Anti-Clog
Description
USC ABRASIVESoffers this economy line of paperbacked abrasives featuring good quality at an aggressive price. GOLD PRO's multi-layer construction combines sharp, precise grains with ultra-durable backing and a specialized coating to consistently achieve Special anti-clog coating extends product performance, Premium, bonded grains efficiently deliver fast, smooth results, latex paper is ideal for wet and dry sanding
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.