Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in psa 120 grit gold, 100PK

  • Mfr # 82308

  • Zoro # G512334935


product price: $48.35
/pk 100, $0.48/ea

Key Features

Color
Gold
Attachment Type
PSA
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82308
Zoro #
G512334935
UPC #
-
Country of Origin
China

Dimensions

Diameter
6 in

Details

Grit
P120
Color
Gold
Attachment Type
PSA

Description

USC ABRASIVESoffers this economy line of paperbacked abrasives featuring good quality at an aggressive price. GOLD PRO's multi-layer construction combines sharp, precise grains with ultra-durable backing and a specialized coating to consistently achieve Special anti-clog coating extends product performance, Premium, bonded grains efficiently deliver fast, smooth results, latex paper is ideal for wet and dry sanding

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.