Zoro Homepage

Aluminum filled repair compound, Gallon

  • Mfr # 14010.G01

  • Zoro # G712345298


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Full Cure
15 min
Form
Liquid
Viscosity
<20.5 cSt
VOC Content
1.8 g/L, 265 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14010.G01
Zoro #
G712345298
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Full Cure
15 min
Form
Liquid
Viscosity
<20.5 cSt
VOC Content
1.8 g/L, 265 g/L
Density
11 lb
Specific Gravity
1.4

Description

All-Metal Specialty Body Filler. All-Metal is the Original aluminum-filled automotive compound. Easy to spread and use, All-Metal repairs metal with metal and has the workability of premium body fillers. The world's first aluminum-filled autobody fillerIdeal for restoration work and classic car repairs, Excellent adhesion. Can be drilled or tapped., Rustproof. Waterproof.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.