Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

clearcoat, 5 Liter

  • Mfr # 7400.L05

  • Zoro # G712337194


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Coverage
600 sq-ft
Size
5 L
VOC Content
4.4
Dry Time
5 to 10 min at 72 deg F, 16 to 24 hr, 40 min at 140 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400.L05
Zoro #
G712337194
UPC #
-
Country of Origin
United States

Dimensions

Size
5 L

Details

Coverage
600 sq-ft
VOC Content
4.4
Dry Time
5 to 10 min at 72 deg F, 16 to 24 hr, 40 min at 140 deg F

Description

The cost-effective solution to the European top coat has arrived! 7400 Euro Clearcoat 4.4 VOC, with medium solids, is value-driven without sacrificing advanced performance. Fast dry times are ideal for quicker turnarounds of any size job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.