Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

clearcoat, Gallon

  • Mfr # 40.G01

  • Zoro # G612336556


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Coverage
610 sq-ft
Size
1 gal
VOC Content
4.2
Dry Time
18 to 24 hr at 72 deg F, 30 min at 140 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.G01
Zoro #
G612336556
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Coverage
610 sq-ft
VOC Content
4.2
Dry Time
18 to 24 hr at 72 deg F, 30 min at 140 deg F

Description

40 Glamour Urethane Clearcoat 4.2 VOC. The ultimate in performance, durability and appearance is what this premium glamour clearcoat offers. Use on panel, multi-panel and overall finishes. Two coat coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.