Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible finishing putty

  • Mfr # 26037.3

  • Zoro # G312336245


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pumptainer
Product Form
Liquid
Container Size - Adhesives
30 oz
Viscosity
<20.5 cSt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26037.3
Zoro #
G312336245
UPC #
-
Country of Origin
United States

Dimensions

Container Size - Adhesives
30 oz

Details

Container Type
Pumptainer
Product Form
Liquid
Viscosity
<20.5 cSt

Description

PRO-FLEX Super Flexible Polyester Finishing Putty. Repair flexible parts, such as bumpers, with PRO-FLEX.PRO-FLEX's super flexible and self-leveling formula delivers excellent workability, leveling, adhesion and sanding. Formerly called Thin Ice. Formulated with FLEXAN - bends up to 100 degrees!, Ideal for flexible and rigid bumpers and plastic parts, A favorite among custom cycle painters, Sands in 15-20 minutes, Stain free and tack free

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.