GL FUZION LT-WEIGHT FILLER, Gallon

  • Mfr # 16000.G01

  • Zoro # G212336512


product price:  $67.85
/ea

Key Features

Container Size
1 gal
Full Cure
15 min
Specific Gravity
1
Density
8.45 lb
VOC Content
0.8 g/L, 215 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16000.G01
Zoro #
G212336512
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 gal

Details

Full Cure
15 min
Specific Gravity
1
Density
8.45 lb
VOC Content
0.8 g/L, 215 g/L
Form
Liquid
Viscosity
<20.5 cSt

Description

GL FUZION LT-WEIGHT FILLER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.