Kromate Light Gold tack free filler, Gallon

  • Mfr # 12050.G01

  • Zoro # G212336505


product price:  $46.69
/ea

Key Features

Container Size
1 gal
Full Cure
15 min
Density
9.7 lb
Viscosity
<20.5 cSt
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12050.G01
Zoro #
G212336505
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Full Cure
15 min
Density
9.7 lb
Viscosity
<20.5 cSt
Form
Liquid
Specific Gravity
1.16
VOC Content
0.8 g/L, 212 g/L

Description

Kromate Light Quality Lightweight Autobody Filler.'Gold' lightweight body repair filler with superb spreadability and workability. The smooth, creamy formula is easy to apply and sand. Gold' lightweight filler, Ultra smooth and creamy formula, Virtually pinhole free, Tack free. Clog free.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.