Zoro Homepage

Lightweight Grip filler, Gallon

  • Mfr # 17000.G01

  • Zoro # G212336321


product price: $57.39
/ea

Key Features

Container Size
1 gal
Full Cure
15 min
VOC Content
0.8 g/L, 205 g/L
Specific Gravity
1.04
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000.G01
Zoro #
G212336321
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Full Cure
15 min
VOC Content
0.8 g/L, 205 g/L
Specific Gravity
1.04
Form
Liquid
Density
9 lb
Viscosity
<20.5 cSt

Description

Taking GRIP Fillers to a New Level.Formulated with a proprietary resin blend, AG47 Lightweight GRIP Filler provides maximum adhesion, sanding and performance. Z-TEK Adhesion Booster maximizes bonds to bare steel, galvanized metals and aluminum. And INV Advanced resins help you achieve ultra-smooth flow and excellent wetting for a smoother surfaceSave time and eliminate pinholes with INVISX Micro-Perfecting Surface TechnologyReduce cycle time and sandpaper use with AG47's non-loading, fast curing form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.