Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester finishing putty

  • Mfr # 26011.3

  • Zoro # G012336316


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Container Type
Pumptainer
Application
Plastic Spreader
Max. Temp.
68 deg F
Viscosity
18000 cPs
Container Size - Adhesives
30 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26011.3
Zoro #
G012336316
UPC #
-
Country of Origin
United States

Dimensions

Container Size - Adhesives
30 oz

Details

Container Type
Pumptainer
Application
Plastic Spreader
Max. Temp.
68 deg F
Viscosity
18000 cPs

Description

Icing Pourable Brushable Polyester Finishing Putty. The original, best-selling polyester finishing putty. Icing spreads smooth, self levels and dries to an easy to sand finish. Ultra smooth and creamyGreat adhesion, Exceptionally easy to sand, Stain free and tack free

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.