PRODUCTION URETHANE CLEARCOAT 4.2 VOC, Gallon

  • Mfr # 50.G01

  • Zoro # G012336934


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Size
1 gal
Coverage
455 sq-ft
Application Method
Spray Gun
Dry Time Recoat
8 to 10 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.G01
Zoro #
G012336934
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Color
Clear
Coverage
455 sq-ft
Application Method
Spray Gun
Dry Time Recoat
8 to 10 min
VOC Content
4.2 lb/gal
Dry Time
3 to 4 hr

Description

clear Easy to apply; excellent flow and leveling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.