Zoro Homepage

Shark Skin premium plastic sheeting

  • Mfr # 36117

  • Zoro # G212306911


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Plastic
Plastic Length
350 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36117
Zoro #
G212306911
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
20 ft
Plastic Length
350 ft

Details

Plastic Material
Plastic

Description

Shark Skin HDPE Plastic Sheeting. Grabs the Surface! Our best-selling, premium quality HDPE plastic sheeting delivers excellent paint anchorage to reduce flaking and airborne particles. Excellent vehicle cling, Solvent resistant, Reduces flaking when painting, Available in four sizes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.