Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U S Chemical & Plastics US21002 Half Time One Step Filter and Glazing Putty

  • Mfr # US21002

  • Zoro # G904152871


product price: $65.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US21002
Zoro #
G904152871
UPC #
-
Country of Origin
China

Description

Half Time One-Step Filler and Glazing Putty. Cut your repair time in half! Half Time is formulated to fill and glaze in one application, cutting your repair time and sandpaper usage in half.

Features
  • Ideal for all filler and putty repairs
  • Adheres to a variety of substrates; including galvanized
  • Excellent sanding and feathering
  • Stain free and tack free
  • Color - Pink
  • Substrate - Steel. Aluminum. Fiberglass. Body filler. Wood. 2K Primer. OEM topcoats. Galvanized and zinc-coated steel. SMC.
  • Top Coat - Polyester, 2K urethane and 1K primer.
  • Item Weight - 12 lbs.
Suggested Use
  • Use for minor body work and surface imperfections such as sand scratches, chips, pinholes and scratches. Ideal for use over body filler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.