Zoro Homepage

UNIVERSAL CLEARCOAT 4.2VOC, Gallon

  • Mfr # 10.G01

  • Zoro # G412335513


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Coverage
480 sq-ft
Size
1 gal
VOC Content
4.2
Dry Time
8 to 10 min at 77 deg F, 18 to 24 hr, 30 min at 140 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.G01
Zoro #
G412335513
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Coverage
480 sq-ft
VOC Content
4.2
Dry Time
8 to 10 min at 77 deg F, 18 to 24 hr, 30 min at 140 deg F

Description

10 Universal Urethane Clearcoat 4.2 VOC.This competitively priced clearcoat offers body shops a quality clear with a low kit price. USC 10 Clear has a 4:1 mix ratio, is easy to apply and is ideal for use on spot, panel, multi-panel and overall refinishi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.