USC-17000 1 gal Lightweight Grip Filler

  • Mfr # USC-17000
  • Zoro # G004017957
product price: 
$
86.55
/ea

Key Features

For Use With
Aluminum, Body Filler, Epoxy Primers, Fiberglass, Galvanized and Other Zinc-Coated Steel, Sanded OEM Topcoats, SMC, Steel and Wood
Size
1 gal
VOC Content
0.8 g/L, 205 g/L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
USC-17000
Zoro #
G004017957
UPC #
37307170006
Country of Origin
China

Dimensions

Size
1 gal

Details

For Use With
Aluminum, Body Filler, Epoxy Primers, Fiberglass, Galvanized and Other Zinc-Coated Steel, Sanded OEM Topcoats, SMC, Steel and Wood
VOC Content
0.8 g/L, 205 g/L

Description

Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.

Taking GRIP Fillers to a New Level. Formulated with a proprietary resin blend, AG47 Lightweight GRIP Filler provides maximum adhesion, sanding and performance.

Z-TEK Adhesion Booster maximizes bonds to bare steel, galvanized metals and aluminum.

INVISX Micro-Perfecting Surface Technology provides a smooth, pinhole free finish.

Features
  • Advanced resins help you achieve ultra-smooth flow and excellent wetting for a smoother surface
  • Save time and eliminate pinholes with INVISXTM Micro-Perfecting Surface Technology
  • Reduce cycle time and sandpaper use with AG47's non-loading, fast curing formula
  • Z-TEK Adhesion Booster maximizes GRIP to all metals, especially galvanized steel
  • Improve profits with AG47's Everyday Low Price
Specifications
  • Weight: 1 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews