USC-991406 80 Grit 6 in. Dia. cloth hook and eye Film Discs

  • Mfr # USC-991406

  • Zoro # G003856977


product price:  $61.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USC-991406
Zoro #
G003856977
UPC #
806298023048
Country of Origin
China

Description

Purple Premium line of film-backed abrasives, we've redefined the category. We've optimized grains to stay sharper, longer. We've created a proprietary mix of coarse grains for heavy duty applications. We've improved scratch quality and adhesion significantly. We have continued to use USC's unique vacuum hole pattern so you can run cooler, longer.

Specifications
  • Grit: 80
  • Diameter: 6"
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.