Shop U.S. CHEMICAL & PLASTICS
Create Account
USC-991814 320 Grit 6 in. Dia. Hook & Loop Vacuum Discs
- Mfr # USC-991814
- Zoro # G003856946
product price:Â
$
92.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USC-991814
- Zoro #
- G003856946
- UPC #
- 806298023369
- Country of Origin
- China
Description
Purple Premium line of film-backed abrasives, we've redefined the category. We've optimized grains to stay sharper, longer. We've created a proprietary mix of coarse grains for heavy duty applications. We've improved scratch quality and adhesion significantly. We have continued to use USC's unique vacuum hole pattern so you can run cooler, longer.
Specifications- Grit: 320
- Diameter: 6"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.